Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement Cartridge For Muskin 8, Sears, Haugh Products

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Pleatco Replacement Cartridge For Muskin 8, Sears, Haugh Products

Item #: WBB448522

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Muskin 8, Sears, Haugh Products

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERPMS8
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE195-8712, A3818
    • OUTER DIAMETER INCHES4 1/2
    • PACKAGE QUANTITY1
    • SQUARE FEET6
    • TOP HOLE INCHES2 3/16
    • UNICEL CROSS REFERENCEC-4605
    • BOTTOM HOLE INCHES2 3/16
    • FILBUR CROSS REFERENCEFC-3810

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!