Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement 4Pack Cartridge For Pentair Clean & Clear Plus 420

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Pleatco Replacement 4Pack Cartridge For Pentair Clean & Clear Plus 420

Item #: WBB448903

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pleatco Replacement 4Pack Catridge For Pentair Clean & Clear Plus 420

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES26
    • MANUFACTURERS PART NUMBERPCC105-PAK4
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE817-0131, 178584, R173476
    • OUTER DIAMETER INCHES7
    • PACKAGE QUANTITY4
    • SQUARE FEET420
    • TOP HOLE INCHES3
    • UNICEL CROSS REFERENCEC-7471
    • BOTTOM HOLE INCHES3
    • FILBUR CROSS REFERENCEFC-1977

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Cartridge

Your review: I bought this cartridge for my Pentair pool equipment.

Pros: Perfect Fit good straps

Cons: none

Is this review helpful?

4Pack Cartridge price

Your review: Thank you for the reasonable prices on your items. I have checked several sites and could not believe how over priced most of them are. Your price for the 4Pack cartridges was reasonable and believe me with the cost of keeping our pool well maintained is very expensive. We will be purchasing from your site again. Thank you.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed