Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement For Predator 200 - Pentair Clean & Clear 200 Micoban Antimicrobial Media

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Pleatco Replacement For Predator 200 - Pentair Clean & Clear 200 Micoban Antimicrobial Media

Item #: WBB448919

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Predator 200 - Pentair Clean & Clear 200 Micoban Antimicrobial Media

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Antimicrobial End Caps (with part numbers)
Pleatco's end caps provide structural support and increase filter cartridge durability. Our end caps are specially formulated to withstand chlorine degradation better than any other brand in the business. Again, unlike any of our competitors, Pleatco Filter Cartridges have end caps that are 100%Antimicrobial prohibiting the growth of odor causing bacteria. For easy identification, Pleatco's part numbers are clearly displayed on the end cap as well.

Product Specifications

    • ANTIMICROBIALYes
    • BRANDPleatco
    • LENGTH INCHES31-1/8
    • MANUFACTURERS PART NUMBERPAP200-M4
    • MEDIA WEIGHT (OZ / YD2)4
    • OEM CROSS REFERENCER173217, 59054400 (MICROBAN#174;)
    • OUTER DIAMETER INCHES10
    • PACKAGE QUANTITY1
    • SQUARE FEET200
    • TOP HOLE INCHES6
    • UNICEL CROSS REFERENCEC-9419
    • BOTTOM HOLE INCHES6
    • FILBUR CROSS REFERENCEFC-0688

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Best Filter Yet

Your review: By far one of the highest quality filters I've ever purchased. It filters great and is easy to clean as well. I've purchased numerous other brands over the years, but the Pleatco is the best yet.

Pros: Sturdy Construction and high quality materials.

Cons: None yet.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there an instruction manual for B448823, pleatco replacement for Predator 100?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed