Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement Cartridge For Predator 75 - Pentair Clean & Clear 75, Cal Spas

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Pleatco Replacement Cartridge For Predator 75 - Pentair Clean & Clear 75, Cal Spas

Item #: WBB448790

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Predator 75 - Pentair Clean & Clear 75, Cal Spas

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES16-1/8
    • MANUFACTURERS PART NUMBERPAP75-4
    • MEDIA WEIGHT (OZ / YD2)4
    • OEM CROSS REFERENCER173214, 59054100
    • OUTER DIAMETER INCHES10
    • PACKAGE QUANTITY1
    • SQUARE FEET75
    • TOP HOLE INCHES6
    • UNICEL CROSS REFERENCEC-9407
    • BOTTOM HOLE INCHES6
    • FILBUR CROSS REFERENCEFC-0685

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Filter Cartridge

Your review: I have used this cartridge for about 4 years now. I buy one every year. I hjave never had a problem with this cartridge. It cleans purifies my pool water outstandingly. As for Global Industrial, this company is outstanding also. It is a pleasure dealing with them.

Pros: outstanding

Cons: none

Is this review helpful?

Pleatco Pool Filter Cartridge

Your review: I am very pleased with the service at Global. The cartridge arrived 2 days after I ordered it. I would recommend this company to all my friends for their pool needs.

Is this review helpful?

great product

Your review: It was a great product for a cheap price and delivered fast. I will be buying more stuff from this company.

Is this review helpful?

Predator 75 - Pentair Clean & Clear 75,

Your review: Very pleased = local stores wanted $60 - $85 each; I got TWO from you for about $88, including shipping, and the one I put in seems to be working just fine, so I am good for 2 years! (Did have a bit of a scare because the box was taller, but the item was an absolute clone, fits perfectly, and couldn't be happier! Thanks

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed