Pleatco Replacement Cartridge For Saratoga Spas, Tsc, Mpt

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Pleatco Replacement Cartridge For Saratoga Spas, Tsc, Mpt

Item #: WBB448506

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Saratoga Spas, TSC, MPT

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES5 15/16
    • MANUFACTURERS PART NUMBERPSG13.5
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE303575
    • OUTER DIAMETER INCHES4-3/4
    • PACKAGE QUANTITY1
    • SQUARE FEET13.5
    • TOP HOLE INCHESHandle
    • UNICEL CROSS REFERENCE--
    • BOTTOM HOLE INCHES1-15/16 Keyed
    • FILBUR CROSS REFERENCEFC-0185

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Saratoga Spas, TSC, MPT

Your review: only one filter better than this one

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!