Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentair 1 HP, 230V Whisperflo Pump 2" Fpt  2 Spd In Ground Full Rated Wfds4
See all 57 items in product family

Pentair 1 HP, 230V Whisperflo Pump 2" Fpt 2 Spd In Ground Full Rated Wfds4

Item #: WBB516566

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 693.00
Product Information
Customer Review
Product Q&A
1 Hp 230V Whisperflo Pump 2" Fpt 2 Spd Ig Full Rated Wfds4

WhisperFlo High Performance Pumps- 40% glass-filled thermoplastic with the Cam & Ramp "see thru" lid design. Self-priming, high flow with patented Funnel-Flo diffusers. 2 in. suction and discharge ports. Motor features threaded shaft and durable commercial duty 56 frame motor with NEMA square flange. Featured Highlights: Oversized strainer basket and volute- industry standard in pool pumps. Standard and Energy-efficient Square Flange Motors available. Lower Hp's deliver higher performance than industry standard. Compatible with all cleaning systems, various filters and jet action spas. Heavy-duty/durable construction is designed for long life. Designed for residential and commercial applications. New motor increases life, energy, efficiency, ease of installation and better cooling for long service life.

Product Specifications

    • AMPS7.8/3.0
    • BRANDPentair
    • CONNECTION SIZE INCHES2
    • HERTZ60
    • HORSEPOWER1
    • LENGTH INCHES27-1/2
    • MANUFACTURERS PART NUMBER11486
    • SERIESWhisperflo
    • SPEEDDual
    • VOLTAGE230
    • WEIGHT LBS.48
    • WIDTH INCHES12-1/4
    • HEIGHT INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!