Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pool Care 3 Month Algaecide For Blue-Green, Green, Yellow & Black Algae - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Pool Care 3 Month Algaecide For Blue-Green, Green, Yellow & Black Algae - Pkg Qty 12

Item #: WBB680256

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 12

Price: $335.40
Product Information
Customer Review
Product Q&A
3 Month Algaecide For Blue-Green, Green, Yellow & Black Algae

Kills And Prevents Blue-Green, Green, Yellow & Black Algae. Long-Lasting Algae Prevention And Control For 90 Days/ 3-Month No Algae Guarantee When Used According To Direction In Balanced Pool Water. Usage Every Three Months: 16 Fl. Oz. Per 10,000 Gallons Of Pool Water. Severe Algae Treatment: 32 Fl. Oz. Per 10,000 Gallons Of Pool Water.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPool Care
    • MANUFACTURERS PART NUMBERQPC10122EACH
    • PACKAGE QUANTITY12
    • SIZE1 Qt.
    • TYPE3 Month Algaecide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed