Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BIPK1414 14" x 14", Access Door, Plaster Bead Flange, Knurled Knob

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Babcock Davis BIPK1414 14" x 14", Access Door, Plaster Bead Flange, Knurled Knob

Item #: WBB2240015

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Babcock Davis BIPK1414 14" x 14", Plaster Bead Flange, Knurled Knob

The BIPK is a fire-rated insulated access door with UL and Warnock-Hersey listings for plaster wall and plaster ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a plaster lath face flange that is concealed upon installation. Standard latching is keyed lock/knurled knob.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES14"x14"
    • OVERALL FRAME WIDTH INCHES22
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES14
    • BRANDBabcock Davis
    • LATCH TYPEKnurled Knob / Key Operated Latch Bolt
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES22
    • DESCRIPTIONInsulated Fire-Rated Access Door
    • MANUFACTURERS PART NUMBERBIPK1414
    • NUMBER OF LATCHES1
    • WEIGHT LBS13
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES14
    • TYPEFire-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!