Babcock Davis BIWK2436 24" x 36", Access Door, Drywall Bead Flange, Knurled Knob

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Babcock Davis BIWK2436 24" x 36", Access Door, Drywall Bead Flange, Knurled Knob

Item #: WBB2240027

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 344.95
Product Information
Customer Review
Product Q&A
Babcock Davis BIWK2436 24" x 36", Drywall Bead Flange, Knurled Knob

The BIWK is a fire-rated insulated access door with UL and Warnock-Hersey listings for gypsum wall and gypsum ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a drywall bead face flange that is concealed upon installation. Standard latching is keyed lock/knurled knob.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES24"x24"
    • OVERALL FRAME WIDTH INCHES26
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES24
    • BRANDBabcock-Davis®
    • LATCH TYPEKnurled Knob / Key Operated Latch Bolt
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES38
    • DESCRIPTIONInsulated Fire-Rated Access Door
    • MANUFACTURERS PART NUMBERBIWK2436
    • NUMBER OF LATCHES2
    • WEIGHT LBS40.7
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES36
    • TYPEFire-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!