Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BSTM2030 20" x 30", Access Door, Exposed Flange, Mortise Prep

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Babcock Davis BSTM2030 20" x 30", Access Door, Exposed Flange, Mortise Prep

Item #: WBB2240024

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
Babcock Davis BSTM2030 20" x 30", Exposed Flange, Mortise Prep

The BSTM is an insulated fire-rated security access door constructed of heavy-duty materials to prevent unwanted access through openings in fire-rated walls. Standard latching is mortise cylinder prep.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES20"x20"
    • OVERALL FRAME WIDTH INCHES22
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES20
    • BRANDBabcock Davis
    • LATCH TYPEMortise Lock Prep
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES32
    • DESCRIPTIONFire-Rated Security Access Door
    • MANUFACTURERS PART NUMBERBSTM2030
    • NUMBER OF LATCHES1
    • WEIGHT LBS36
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES30
    • TYPESecurity

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed