Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acudor 12x12 Glass Fiber Reinforced Gypsum Ceiling Access Door

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Acudor 12x12 Glass Fiber Reinforced Gypsum Ceiling Access Door

Item #: WBB642869

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.00 Save up to 21%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Acudor 12x12 Glass Fiber Reinforced Gypsum Ceiling Access Door

The GFRG is designed to blend seamlessly into drywall ceiling. Unit consists of a surround frame with pre-drilled fastener holes and drop in door panel. Can accommodate both 5/8" and 1/2" drywall.

Product Specifications

    • OVERALL FRAME HEIGHT INCHES18
    • OPENING WIDTH INCHES12
    • MANUFACTURERS PART NUMBERGFRG
    • NUMBER OF LATCHES--
    • WEIGHT LBS9
    • CONSTRUCTIONGlass Fiber Reinforced Gypsum
    • OVERALL FRAME WIDTH INCHES18
    • DOOR HEIGHT INCHES12
    • OPENING HEIGHT INCHES12
    • DOOR WIDTH INCHES12
    • ROUGH OPENING18" X 18"
    • BRANDAcudor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!