Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BITM2030 20" x 30", Access Door, Exposed Flange, Mortise Lock Prep

Rollover image to zoom in

Click image to enlarge

Babcock Davis BITM2030 20" x 30", Access Door, Exposed Flange, Mortise Lock Prep

Item #: WBB2240019

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Babcock Davis BITM2030 20" x 30", Exposed Flange, Mortise Lock Prep

The BITM is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1” exposed flange for installation in most material substrates. Standard latching is mortise cylinder prep.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES20"x20"
    • OVERALL FRAME WIDTH INCHES22
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES20
    • BRANDBabcock-Davis®
    • LATCH TYPEMortise Lock Prep
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES32
    • DESCRIPTIONInsulated Fire-Rated Access Door
    • MANUFACTURERS PART NUMBERBITM2030
    • NUMBER OF LATCHES1
    • WEIGHT LBS29.1
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES30
    • FOR USE WITH--
    • TYPEFire-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!