Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BNPC2430 24" x 30", Access Door, Plaster Bead Flange, Cam Latch

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Babcock Davis BNPC2430 24" x 30", Access Door, Plaster Bead Flange, Cam Latch

Item #: WBB2240039

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
Babcock Davis BNPC2430 24" x 30", Plaster Bead Flange, Cam Latch

The BNPC is a general purpose non-rated access door for plaster wall and plaster ceiling applications. The BNPC comes with a plaster lath face flange that is concealed upon installation. Standard latching is screwdriver cam latch.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES24"x24"
    • OVERALL FRAME WIDTH INCHES32
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES24
    • BRANDBabcock-Davis®
    • LATCH TYPEScrewdriver Cam
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES38
    • DESCRIPTIONArchitectural Access Door
    • MANUFACTURERS PART NUMBERBNPC2430
    • NUMBER OF LATCHES5
    • WEIGHT LBS21
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES30
    • TYPENon-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!