Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BNWC1616 16" x 16", Access Door, Drywall Bead Flange, Cam Latch

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Babcock Davis BNWC1616 16" x 16", Access Door, Drywall Bead Flange, Cam Latch

Item #: WBB2240034

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Babcock Davis BNWC1616 16" x 16", Drywall Bead Flange, Cam Latch

The BNWC is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES16"x16"
    • OVERALL FRAME WIDTH INCHES18
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES16
    • BRANDBabcock Davis
    • LATCH TYPEScrewdriver Cam
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES18
    • DESCRIPTIONArchitectural Access Door
    • MANUFACTURERS PART NUMBERBNWC1616
    • NUMBER OF LATCHES1
    • WEIGHT LBS8.8
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES16
    • TYPENon-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed