Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BRHHG36X30S1T 36" x 30" Hurricane Hatch, Steel

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Babcock Davis BRHHG36X30S1T 36" x 30" Hurricane Hatch, Steel

Item #: WBB2240028

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 751.00
Product Information
Customer Review
Product Q&A
Babcock Davis BRHHG36X30S1T 36" x 30" Hurricane Hatch, Steel

The BRHHG36X30S1T roof hatch is a Miami-Dade approved and labeled unit that provides easy access to roof areas in coastal areas. The BRHHG36X30S1T is simple to install and operate. The BRHHG36X30S1T curb is manufactured from 14GA galvanized steel and uses a gas spring to ease the opening of the 14GA galvanized steel lid. Both the lid and curb come standard with 1” thick rigid insulation. The BRHHG36X30S1T has a continuous gasket for weathertightness. Standard finish is red oxide powder coat.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES36"x30"
    • OPENING WIDTH INCHES30
    • DOOR WIDTH INCHES30
    • ROUGH OPENING36 X 30
    • BRANDBabcock Davis
    • LATCH TYPETurn hanlde with padlock hasp
    • COLOR FINISHRed Oxide
    • OPENING DEPTH INCHES36
    • OVERALL FRAME HEIGHT INCHES12
    • DESCRIPTIONHurricane Hatch
    • MANUFACTURERS PART NUMBERBRHHG36X30S1T
    • NUMBER OF LATCHES1
    • WEIGHT LBS131
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!