Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
144 Inch Customer Entry Air Curtain, 480V, Unheated, 3PH, Stainless Steel
See all 154 items in product family

144 Inch Customer Entry Air Curtain, 480V, Unheated, 3PH, Stainless Steel

Item #: WBB824476

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,589.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Customer Entry Air Curtain, 144W Door, 480V, Unheated, 3 PH, Stainless Steel

Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch.
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES144
    • NOZZLE WIDTH INCHES145
    • OVERALL WIDTH INCHES146
    • MAXIMUM DOORWAY HEIGHT FEET11
    • WEIGHT LBS324
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE4318/3872
    • MAX NUMBER CFM AT NOZZLE5236/4808
    • MAX NUMBER FPM AT NOZZLE1904/1748
    • VOLTAGE480
    • PHASE3
    • HERTZ60
    • HORSEPOWER1/2
    • AVG NUMBER FPM AT NOZZLE1570/1408
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS4
    • OUTLET VELOCITY UNIFORMITY0.95
    • SERIESRCE
    • DECIBELS (DB)62
    • FOR USEHigh Traffic Entrances
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRCE-4-144-480/3/60
    • DOOR HEIGHT FEET11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!