Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
144 Inch Insect Control Air Curtain, 208V, Unheated, 1PH, Stainless Steel
See all 77 items in product family

144 Inch Insect Control Air Curtain, 208V, Unheated, 1PH, Stainless Steel

Item #: WBB824469

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,355.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial Insect Control Air Curtain, 144W Door, 208V, 3/4HP, 1 PH, Stainless Steel

Features
  • For openings up to 10 ft. high
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • High efficiency plenum
  • Easy installation
  • Ideal for delivery, dumpster and service doors.
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES144
    • NOZZLE WIDTH INCHES145
    • OVERALL WIDTH INCHES146
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS338
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE10164
    • MAX NUMBER CFM AT NOZZLE11606
    • MAX NUMBER FPM AT NOZZLE4218
    • VOLTAGE208
    • PHASE1
    • HERTZ60
    • HORSEPOWER3/4
    • AVG NUMBER FPM AT NOZZLE3696
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS4
    • OUTLET VELOCITY UNIFORMITY0.95
    • SERIESRIT
    • DECIBELS (DB)72
    • FOR USEDelivery, Dumpster, Service Doors
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRIT-4-144-208/1/60
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!