Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SM-8030-P Rainier™ Pressure Balance Valve & Trim Shower Combination & Tub Spout

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Speakman SM-8030-P Rainier™ Pressure Balance Valve & Trim Shower Combination & Tub Spout

Item #: WBB1170558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $609.00 Save up to 47%
Price: $ 322.95
Product Information
Customer Review
Product Q&A
Accessories
Speakman SM-8030-P Rainier™ Pressure Balance Valve & Trim Shower Combination & Tub Spout

Speakman's Rainier™ Shower and Tub System Combination adds a unique square design to complete a bold look in the bathroom. The Rainier™ chrome faucet prevails a striking masculine update to your traditional styled bathroom fixtures. The newest design collection to the Speakman family; the Rainier™ Shower and Tub System Combination pairs with the Rainier™ collection of faucets and other bathroom accessories to present iconic exclusivity in any bathroom. The Rainier™ Shower and Tub System Combination exemplifies Speakman's quality standard through uniting its anti-scald pressure valve (SM- 8000-P); Rainier™ ™ fixed showerhead (S-3018); Rainier™ ™ showerarm and flange (S-2550) and the Rainier™ ™ diverter tub spout (S-1564). The Rainier™ bathroom suites collection is offered in Polished Chrome finish.

Features:
  • Rainier™ collection
  • Includes showerhead, arm & flange, diverter tub spout and valve & trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops

Product Specifications

    • BRANDSpeakman®
    • MANUFACTURERS PART NUMBERSM-8030-P
    • GALLONS PER MINUTE2.5
    • ADA COMPLIANTNo
    • COLOR FINISHPolished Chrome
    • CONNECTION SIZE INCHES1/2
    • CONNECTION TYPESweat
    • CONSTRUCTIONBrass, Plastic, Zinc
    • DESCRIPTIONPressure Balance Valve & Trim Shower Combination And Tub Spout
    • FACE DIAMETER INCHES4-5/8
    • HANDLE STYLESingle Lever
    • INCLUDESShowerhead, Arm & Flange, Diverter, Valve & Trim
    • NUMBER OF JETS5
    • SERIESRainier
    • SHAPESquare
    • SPRAY PATTERN3
    • STYLEBold
    • VALVE STYLEAdjustable Temp W/Integral Stops
    • VALVE TYPEAnti-Scald W/Check Valves
    • SLIDE BAR INCLUDEDNo
    • SELF CLEANING NOZZLEYes
    • MULTI FUNCTIONYes
    • HOSE INCLUDEDNo
    • NUMBER OF SHOWERHEADS1
    • DIVERTER TYPEDiverter
    • WATERSENSE CERTIFIEDNo
    • LITERS PER MINUTE9.5
    • SPOUT REACH INCHES5-7/8
    • DRAIN INCLUDEDYes
    • PAUSE/TRICKLE CONTROLNo
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!