Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Pourtsmouth Slip-On Diverter Tub Spout, 8888.730.224, 5-1/8L", Bronze

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

American Standard® Pourtsmouth Slip-On Diverter Tub Spout, 8888.730.224, 5-1/8L", Bronze

Item #: WBB917206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 35%
Price: $ 35.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
American Standard® Pourtsmouth Slip-On Diverter Tub Spout, 8888.730.224, 5-1/8L, Bronze

Old World charm and traditional craftsmanship radiate throughout the water efficient Portsmouth™ bathroom collection from American Standard®. To achieve its turn-of-the-century authenticity, each design facet – from the symbolic Portsmouth cross handle to the vintage spout detail – has been carefully crafted to reflect an intricate and iconic period piece.

  • For 1/2 copper pipe
  • Documents are in PDF format

    Product Specifications

      • BRANDAmerican Standard®
      • MANUFACTURERS PART NUMBER8888.730.224
      • COLOR FINISHOil Rubbed Bronze
      • CONNECTION SIZE INCHES1/2
      • CONNECTION TYPESlip Fit
      • CONSTRUCTIONMetal
      • DESCRIPTIONTub Spout
      • SERIESPortsmouth
      • STYLECasual
      • SPOUT TYPEDiverter
      • MOUNTING TYPEWall
      • SPOUT REACH INCHES5-1/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!