Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Personal Shower Not Included

American Standard® Studio Deck-Mount Tub Filler, 2590.900.295, Satin

Rollover image to zoom in

Click image to enlarge

American Standard® Studio Deck-Mount Tub Filler, 2590.900.295, Satin

Item #: WBB916728

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $598.00 Save up to 50%
Price: $ 299.95
Product Information
Customer Review
Product Q&A
American Standard® Studio Deck-Mount Tub Filler, 2590.900.295, Satin

Features/Benefits
  • Brass Construction
  • 1/4 turn washerless ceramic disc valve cartridges
  • 3/4 NPT threaded inlets
  • Personal shower features 6-1/2 long hose with 2.5 gpm/9.5L/min. maximum flow.
  • Maximum recommended deck thickness of 1-1/4
  • Cast Brass Spout
  • Metal Lever Handles

Product Specifications

    • BRANDAmerican Standard®
    • MANUFACTURERS PART NUMBER2590.900.295
    • GALLONS PER MINUTE2.5
    • ADA COMPLIANTYes
    • COLOR FINISHSatin
    • CONNECTION SIZE INCHES3/4
    • CONNECTION TYPENPT
    • CONSTRUCTIONBrass
    • DESCRIPTIONTub Filler
    • HANDLE STYLEDouble Lever
    • HOSE LENGTH INCHES--
    • SERIESStudio
    • STYLEModern
    • LITERS PER MINUTE9.5
    • FAUCET HOLES3
    • SPOUT REACH INCHES8-15/16
    • MOUNTING TYPEDeck
    • CENTERS INCHES6-1/2 to 12
    • SPOUT HEIGHT INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!