Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MediTub 3054 Series Rectangular Air Jetted Walk-In Bathtub, 30 x 54, Right Drain, Biscuit

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

MediTub 3054 Series Rectangular Air Jetted Walk-In Bathtub, 30 x 54, Right Drain, Biscuit

Item #: WBB1664989

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,400.00 Save up to 48%
Price: $ 3,846.15
Product Information
Customer Review
Product Q&A
MediTub 3054 Series Rectangular Air Jetted Walk-In Bathtub, 30 x 54, Right Drain, Biscuit

Walk-In's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Walk-In Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Walk-In Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak or a vibrant, soothing experience.

Features:
  • 16 air bubble massage injectors powered by a 1HP air blower
  • Pneumatic button control
  • Auto Drain system efficiently drains bathwater in under 1 minute
  • Biscuit Finish and color matching trim
  • Right side drain with left side blower placement
  • Removable front access panels for maintenance
  • Built in tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Air jetted for a smooth massaging experience
  • Acrylic reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern and low threshold entry
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMediTub
    • MANUFACTURERS PART NUMBER3054RBA
    • ADA COMPLIANTYes
    • CAPACITY GALLONS60
    • COLOR FINISHBiscuit
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTRight Drain
    • HEIGHT INCHES37
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES54
    • NUMBER OF JETS16 Air
    • SERIES3054 Series
    • SHAPERectangular
    • TYPEAir Jetted Walk-In Bathtub
    • WEIGHT LBS.166
    • WIDTH INCHES30
    • AIR BLOWER POSITIONLeft
    • DOOR STYLEInward Open
    • FAUCET INCLUDEDNo
    • AUTO DRAIN SYSTEMYes
    • AIR BLOWER HORSEPOWER1
    • SOAKING DEPTH INCHES31
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed