Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MediTub 3260 Series Rectangular Whirlpool Walk-In Bathtub, 32 x 60, Left Drain , Biscuit

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

MediTub 3260 Series Rectangular Whirlpool Walk-In Bathtub, 32 x 60, Left Drain , Biscuit

Item #: WBB1664900

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,200.00 Save up to 48%
Price: $ 4,261.95
Product Information
Customer Review
Product Q&A
MediTub 3260 Series Rectangular Whirlpool Walk-In Bathtub, 32 x 60, Left Drain , Biscuit

Walk-In's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Walk-In Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Walk-In Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak or a vibrant, soothing experience.

Features:
  • 6 directional and adjustable water jets powered by a 1HP pump
  • Friction heater maintains water temperature for extended warm and comfortable bathing with no extra power needed to operate
  • Pneumatic button control
  • Auto Drain system efficiently drains bathwater in under 1 minute
  • Biscuit Finish and color matching trim
  • Left side drain with right side pump placement
  • Removable front access panels for maintenance
  • Built in tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Water jetted for a vibrant massaging experience
  • Acrylic reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern and low threshold entry
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMediTub
    • MANUFACTURERS PART NUMBER3260LBH
    • ADA COMPLIANTYes
    • CAPACITY GALLONS75
    • COLOR FINISHBiscuit
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTLeft Drain
    • HEIGHT INCHES40
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES60
    • NUMBER OF JETS6 Water
    • SERIES3260 Series
    • SHAPERectangular
    • TYPEWhirlpool Walk-In Bathtub
    • WEIGHT LBS.213
    • WIDTH INCHES32
    • FAUCET INCLUDEDNo
    • AUTO DRAIN SYSTEMYes
    • PUMP HORSEPOWER1
    • DOOR STYLEInward Open
    • PUMP POSITIONRight
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • SOAKING DEPTH INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed