Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantis Whirlpools Breeze Oval Freestanding Whirlpool Bathtub, 38 x 71, Left or Right Drain, White

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Atlantis Whirlpools Breeze Oval Freestanding Whirlpool Bathtub, 38 x 71, Left or Right Drain, White

Item #: WBB1665059

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,284.00 Save up to 35%
Price: $ 2,139.94
Product Information
Customer Review
Product Q&A
Atlantis Whirlpools Breeze Oval Freestanding Whirlpool Bathtub, 38 x 71, Left or Right Drain, White

Breeze freestanding bathtub series design resembles the water droplet resonance phenomena. The sloped inner edge of the bathtub creates two comfortable inclining armrests.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • 6 directional and adjustable water jets powered by a 1HP pump
  • Pneumatic button control
  • High gloss white finish
  • Drain placement is reversible
  • Interior of tub is oval shape
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Water jetted for a vibrant massaging experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Quick and easy installation
  • Freestanding for versatile installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDAtlantis Whirlpools
    • MANUFACTURERS PART NUMBER3871BW
    • CAPACITY GALLONS54
    • COLOR FINISHHigh Gloss White
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass
    • DRAIN PLACEMENTLeft or Right Drain
    • HEIGHT INCHES20
    • INSTALLATION TYPEFreestanding
    • LENGTH INCHES71
    • NUMBER OF JETS6 Water
    • SERIESBreeze
    • SHAPEOval
    • TYPEWhirlpool
    • WEIGHT LBS.142
    • WIDTH INCHES38
    • PUMP HORSEPOWER1
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed