Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantis Whirlpools Charleston Rectangular Air Jetted Bathtub, 48 x 72, Left Drain, White

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Atlantis Whirlpools Charleston Rectangular Air Jetted Bathtub, 48 x 72, Left Drain, White

Item #: WBB1664710

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,724.00 Save up to 35%
Price: $ 1,779.94
Product Information
Customer Review
Product Q&A
Atlantis Whirlpools Charleston Rectangular Air Jetted Bathtub, 48 x 72, Left Drain, White

Charleston series features a classic oval-shaped bathtub design, combined with recent luxury and safety industry trends. Body-wrapping armrests create an ultimate comfort zone, essential for a luxurious bathing experience.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • 34 air bubble massage injectors powered by a 1HP air blower
  • Pneumatic button control
  • High gloss white finish
  • Left side drain with right side blower placement
  • Interior of tub is rectangular shape with rounded edges
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Air jetted for a smooth massaging experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Drop-in installation
  • Tub is pre-leveled for easy installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDAtlantis Whirlpools
    • MANUFACTURERS PART NUMBER4872CAL
    • CAPACITY GALLONS70
    • COLOR FINISHHigh Gloss White
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass
    • DRAIN PLACEMENTLeft Drain
    • HEIGHT INCHES23
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71-1/2
    • NUMBER OF JETS34 Air
    • SERIESCharleston
    • SHAPERectangular Exterior, Squared Circlular Interior
    • TYPEAir Jetted Bathtub
    • WEIGHT LBS.215
    • WIDTH INCHES47-11/16
    • AIR BLOWER HORSEPOWER1
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES18
    • AIR BLOWER POSITIONRight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed