Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi PietraStone Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Spa World Venzi PietraStone Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

Item #: WBB1599314

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,900.00 Save up to 40%
Price: $ 2,939.94
Product Information
Customer Review
Product Q&A
Spa World Venzi PietraStone Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

PietraStone freestanding series style can be interpreted as both, contemporary and classic design allowing full enjoyment of deep soaking comfort.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • Matte White finish
  • Oval shape to exhibit the smooth stylistic appeal
  • Designed for floor or wall mounted filler spout
  • Integrated Chrome finish overflow slit and push operated drain included
  • Ergonomic design cradles the body's form for maximum comfort
  • Soaking bathtub for a deep, full body experience
  • Smooth, solid surface, man made stone
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Quick and easy installation
  • Freestanding for versatile installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ6733ANSXCWXX
    • CAPACITY GALLONS74
    • COLOR FINISHWhite
    • CONSTRUCTIONMan Made Stone
    • DRAIN PLACEMENTCenter
    • HEIGHT INCHES23
    • INSTALLATION TYPEFreestanding
    • LENGTH INCHES34
    • SERIESPietraStone
    • SHAPEOval
    • TYPESoaking Bathtub
    • WEIGHT LBS.374
    • WIDTH INCHES67
    • WASTE CONNECTION SIZE INCHES1-9/16
    • FAUCET INCLUDEDNo
    • DECK PROFILEStandard
    • WARRANTY10 Year Limited Manufacturer, 90 Days Labor
    • SOAKING DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed