Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantis Whirlpools Polaris Rectangular Soaking Bathtub, 42 x 72, Left or Right Drain, White

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Atlantis Whirlpools Polaris Rectangular Soaking Bathtub, 42 x 72, Left or Right Drain, White

Item #: WBB1664943

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,425.00 Save up to 35%
Price: $ 1,579.94
Product Information
Customer Review
Product Q&A
Atlantis Whirlpools Polaris Rectangular Soaking Bathtub, 42 x 72, Left or Right Drain, White

Polaris series features a blend of oval and rectangular construction and molded armrests. Soft surround curves of the interior provide soothing comfort. The narrow width of bathtubs' edge adds additional space.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • High gloss white finish
  • Drain placement is reversible
  • Exterior of tub is rectangular shape with ovular interior shape that blends with outer edges
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Soaking bathtub for a deep, full body experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Made in the USA
  • Drop-in installation
  • Tub is pre-leveled for easy installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDAtlantis Whirlpools
    • MANUFACTURERS PART NUMBER4272P
    • CAPACITY GALLONS50
    • COLOR FINISHHigh Gloss White
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass
    • DRAIN PLACEMENTLeft or Right Drain
    • HEIGHT INCHES23
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71
    • SERIESPolaris
    • SHAPERectangular Exterior, Oval Interior
    • TYPESoaking Bathtub
    • WEIGHT LBS.124
    • WIDTH INCHES41-1/4
    • SOAKING DEPTH INCHES41-1/4
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed