Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Rectangular Soaking Walk-In ADA Bathtub, 30x60, Right Drain, White

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Spa World Venzi Rectangular Soaking Walk-In ADA Bathtub, 30x60, Right Drain, White

Item #: WBB1599399

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,983.00 Save up to 40%
Price: $ 4,189.94
Product Information
Customer Review
Product Q&A
Spa World Venzi Rectangular Soaking Walk-In ADA Bathtub, 30x60, Right Drain, White

Wheel Chair's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Wheel Chair Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Wheel Chair Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak.

Features:
  • White Finish
  • Right side drain placement
  • Removable front access panels for maintenance
  • No tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Soaking bathtub for a deep, full body experience
  • Triple Gel Coat reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Back to Wall, 2 Wall or Alcove installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern, low threshold entry and wide opening wheelchair accessible door
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ3060WCARWS
    • ADA COMPLIANTYes
    • CAPACITY GALLONS45
    • COLOR FINISHWhite
    • CONSTRUCTIONGel Coated Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES43
    • LENGTH INCHES60
    • SHAPERectangular
    • TYPEWalk-In
    • WEIGHT LBS.234
    • WIDTH INCHES30
    • FAUCET INCLUDEDNo
    • DECK PROFILEStandard
    • DOOR STYLEInward Open
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • SOAKING DEPTH INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed