Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Artisan Rectangular Soaking Walk-In Bathtub, 26x46, Left Drain, White

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Spa World Venzi Artisan Rectangular Soaking Walk-In Bathtub, 26x46, Left Drain, White

Item #: WBB1599349

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,900.00 Save up to 40%
Price: $ 2,340.00
Product Information
Customer Review
Product Q&A
Spa World Venzi Artisan Rectangular Soaking Walk-In Bathtub, 26x46, Left Drain, White

Walk-In's provide a safe and independent bathing experience in a cost effective solution. Using the latest in tub crafting techniques and industrial grade materials Walk-In Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Walk-In Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak.

Features:
  • White Finish with matching white trim
  • Left side drain placement
  • Removable front access panels for maintenance
  • No tile flange
  • 3 piece faucet set featuring a tub filler spout and handheld showerhead
  • Cable operated waste and overflow
  • Soaking bathtub for a deep, full body experience
  • Triple Gel Coat reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern and low threshold entry
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZB2646LWS
    • ADA COMPLIANTYes
    • CAPACITY GALLONS46
    • COLOR FINISHWhite
    • CONSTRUCTIONGel Coated Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTLeft
    • HEIGHT INCHES38
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES46
    • SERIESArtisan
    • SHAPERectangular
    • TYPEWalk-In
    • WEIGHT LBS.146
    • WIDTH INCHES26
    • FAUCET INCLUDEDTub Filler, Handheld Showerhead
    • DECK PROFILEStandard
    • DOOR STYLEInward Open
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • SOAKING DEPTH INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!