Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DreamLine DL-6972R-01CL Infinity-Z Sliding Shower Door & SlimLine 34" x 60" Shower Base Right Drain

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

DreamLine DL-6972R-01CL Infinity-Z Sliding Shower Door & SlimLine 34" x 60" Shower Base Right Drain

Item #: WBB1142597

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,087.00 Save up to 30%
Price: $ 760.90

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DreamLine DL-6972R-01CL Infinity-Z Sliding Shower Door & SlimLine 34 x 60 Shower Base Right Drain

Items Included:
Infinity-Z Shower Door & 34 in. x 60 in. Single Threshold Shower Base
Overall kit dimensions: 34 in. D x 60 in. W x 74 3/4 in. H

Infinity-Z Shower Door:
  • 56 - 60 in. W x 72 in. H
  • 1/4 in. (6 mm) clear tempered glass
  • Chrome hardware finish
  • Frameless glass design
  • Width installation adjustability: 56 - 60 in.
  • Out-of-plumb installation adjustability: Up to 1 in. per side
  • Anodized aluminum profiles & guide rails
  • Convenient towel bar on the outside panel
  • Aluminum top & bottom guide rails may be shortened by cutting up to 4 in.
  • Door walk-in: 21 3/8 - 25 3/8 in.
  • Stationary panel: 27 in.
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Aluminum
  • Tempered glass ANSI certified

    34 in. x 60 in. Single Threshold Shower Base:
  • High quality scratch & stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation & waterproofing
  • Fiberglass reinforcement for durability
  • CUPC certified
  • Drain not included
  • Right drain configuration

    Product Warranty:
  • Shower Door: Limited 5 (five) year manufacturer warranty
  • Shower Base: Limited lifetime manufacturer warranty
  • Documents are in PDF format

    Product Specifications

      • BRANDDreamLine
      • MANUFACTURERS PART NUMBERDL-6972R-01CL
      • COLOR FINISHChrome
      • CONSTRUCTIONTempered Glass, Aluminum, Acrylic Capped ABS
      • DRAIN PLACEMENTStandard 2" (Not Included)
      • HEIGHT INCHES74-3/4
      • LENGTH INCHES34
      • SERIESInfinity-Z
      • SHAPERectangular
      • TYPEShower
      • WIDTH INCHES60
      • DRAIN LOCATIONRight
      • WALL CONNECTION TYPEGlass Profile/ Wall Profile
      • DOOR WIDTH RANGE INCHES56 - 60
      • BASE WIDTH INCHES60
      • DOOR OPENING RANGE INCHES21-3/8 - 25-3/8
      • DOOR STYLESliding
      • CONFIGURATIONShower Door, Base, Hardware
      • BASE LENGTH INCHES34
      • GLASS TYPEClear
    Have A Question About This Product?
    0 Question | 0 | Answer

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed