Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, 3054R-PVC, 30" x 54", Rectangular Single Curb Shower Pan W/Right Drain

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Tile Redi, 3054R-PVC, 30" x 54", Rectangular Single Curb Shower Pan W/Right Drain

Item #: WBB963683

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $881.21 Save up to 35%
Price: $ 572.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi, 3054R-PVC, 30" x 54", Rectangular Single Curb Shower Pan W/Right Drain

Redi Base® shower pan models offer the top-quality features you expect from Tile Ready® brand shower pans. Tile Redi® shower bases comply with all national and local plumbing codes and are UL listed.

Single Curb Shower Pan Features:
  • One-piece, pre-pitched shower base with integrated curb, splash walls, and 2" PVC drain
  • Tileable: tile set directly on shower pans surface
  • Leak proof, and no mold or mildew
  • Includes Redi Poxy™ epoxy adhesive and round stainless drain plate
  • Dimensions: 30"D x 60"W. Depth measured from the front of the curb to the outside of the back splash wall.

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBER3054R-PVC
    • ADA COMPLIANTNo
    • CONSTRUCTIONPolyurethane
    • HEIGHT INCHES7
    • INCLUDESRedi Poxy, Round Stainless Drain Plate
    • LENGTH INCHES30
    • SERIESRedi Base
    • SHAPERectangular
    • STYLESingle Curb
    • WEIGHT LBS.21
    • WIDTH INCHES54
    • CURB LOCATIONFront
    • DRAIN LOCATIONRight
    • THRESHOLD HEIGHT INCHES4-1/2
    • DRAIN INCLUDEDYes
    • THRESHOLDSingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!