Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DreamLine DLT-2038380 SlimLine 38" x 38" Neo Shower Tray

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

DreamLine DLT-2038380 SlimLine 38" x 38" Neo Shower Tray

Item #: WBB1142709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $304.00 Save up to 30%
Price: $ 212.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DreamLine DLT-2038380 SlimLine 38 x 38 Neo Shower Tray
  • Shower base dimensions: 38 in. W x 38 in. D x 2.75 in. H
  • High quality scratch & stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation & waterproofing
  • Fiberglass reinforcement for durability
  • CUPC certified
  • Drain not included

    Product Warranty:
  • Limited lifetime manufacturer warranty Plumbing codes vary by state; DreamLine is not responsible for code compliance
  • Documents are in PDF format

    Product Specifications

      • BRANDDreamLine
      • MANUFACTURERS PART NUMBERDLT-2038380
      • COLOR FINISHWhite
      • DEPTH INCHES38
      • HEIGHT INCHES2-3/4
      • LENGTH INCHES38
      • SERIESSlimLine
      • SHAPENeo Angle
      • TYPEShower
      • WIDTH INCHES38
      • BASE WIDTH INCHES38
      • BASE LENGTH INCHES38
      • CONFIGURATIONBase
      • DRAIN LOCATIONCorner
      • MODELDLT-2038380
      • NUMBER OF SIDE PANELS2
    Have A Question About This Product?
    0 Question | 0 | Answer

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!