Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, rediGrout-SS 5, Silver Shadow Color Grout, 5 Lbs.

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Tile Redi, rediGrout-SS 5, Silver Shadow Color Grout, 5 Lbs.

Item #: WBB963765

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 36%
Price: $ 16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tile Redi, rediGrout-SS 5, Silver Shadow Color Grout, 5 Lbs.

Redi Grout™ is used to seal the spaces between tiles or mosaics.

Redi Grout™ Features:
  • Tile Grout
  • Easy to install and clean
  • Silver Shadow Color
  • 5 Lb. Package

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERrediGrout-SS 5
    • COLORSilver Shadow
    • DESCRIPTION5 lb. RediGrout
    • SERIESRedi Grout
    • WEIGHT LBS.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!