Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, Redipoxy 6, Epoxy Tile Setting Adhesive, 6 Lbs.

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Tile Redi, Redipoxy 6, Epoxy Tile Setting Adhesive, 6 Lbs.

Item #: WBB963643

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.82 Save up to 33%
Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi, Redipoxy 6, Epoxy Tile Setting Adhesive, 6 Lbs.

Redi Poxy™ is a chemical resistant, epoxy adhesive used to set tile on Tile Ready® brand shower pans and benches.

Redi Poxy™ Features:
  • Chemical resistant, epoxy adhesive
  • Complies with Tile Council of North America, Inc. bonding requirements
  • 6 Lb. Package

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRedipoxy 6
    • DESCRIPTIONEpoxy Tile Adhesive
    • SERIESRedi Poxy
    • WEIGHT LBS.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!