Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, RLCorner, 15.5" x 8" x 12", Rectangular Corner Redi Ledge

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Tile Redi, RLCorner, 15.5" x 8" x 12", Rectangular Corner Redi Ledge

Item #: WBB963562

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 34%
Price: $ 64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi, RLCorner, 15.5" x 8" x 12", Rectangular Corner Redi Ledge

Redi Ledge™ shaving steps offer a practical and attractive way to shave your legs easily and safely in the shower.

Redi Ledge™ Shower Seat Features:
  • Upscale design
  • Easy Installation
  • Tileable, tile set directly on step surface
  • Waterproof, leak proof, and mildew free
  • Permanent Installation
  • Dimensions: 15.5"W x 12"H x 8"D

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRLCorner
    • DESCRIPTIONRectangular Corner Ledge
    • HEIGHT INCHES12
    • LENGTH INCHES15-1/2
    • SERIESRedi Ledge
    • SHAPERectangular
    • WEIGHT LBS.2
    • WIDTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!