Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, RN1614S-BI, 16" x 14", Rectangular Single Recessed Shelf, Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Tile Redi, RN1614S-BI, 16" x 14", Rectangular Single Recessed Shelf, Black

Item #: WBB963565

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 34%
Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tile Redi, RN1614S-BI, 16" x 14", Rectangular Single Recessed Shelf, Black

Redi Niche® recessed shelves give you streamlined, clutter-free shower walls with no leaks.

Redi Niche® Single Shelf Features:
  • Upscale design
  • Easy installation
  • Tileable, tile set directly on niche surface
  • Waterproof, leak proof, and mildew free
  • Dimensions: 16"W x 14"H x 4"D

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRN1614S-BI
    • CONSTRUCTIONABS
    • DESCRIPTIONSingle Recessed Shelf
    • HEIGHT INCHES4
    • LENGTH INCHES16
    • SERIESRedi Niche
    • SHAPERectangular
    • WEIGHT LBS.3
    • WIDTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!