Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, RNTH1620D-20S, Rectangular Triple Horizontal Recessed Shelf Set, W/1 RN1620D & 1 RN1620S

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Tile Redi, RNTH1620D-20S, Rectangular Triple Horizontal Recessed Shelf Set, W/1 RN1620D & 1 RN1620S

Item #: WBB963746

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.00 Save up to 35%
Price: $ 117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tile Redi, RNTH1620D-20S, Rectangular Triple Horizontal Recessed Shelf Set, W/1 RN1620D & 1 RN1620S

Redi Niche® recessed shelves give you streamlined, clutter-free shower walls with no leaks.

Redi Niche® Triple Shelf Features:
  • Contemporary design
  • Easy to install
  • Ready-to-Tile™ , tile set directly on niche surface
  • Waterproof, leak proof, and no mildew
  • Dimensions: 32"W x 20"H x 4"D with left shelf 6"H and divider 16"W

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERRNTH1620D-20S
    • CONSTRUCTIONABS
    • DESCRIPTIONTriple Horizontal Recessed Shelf
    • HEIGHT INCHES12
    • INCLUDES(1) RN1620D and (1) RN1620S
    • LENGTH INCHES16
    • SERIESRedi Niche
    • SHAPERectangular
    • WEIGHT LBS.11
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed