Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, TRZF3054-BI, 30" x 54", Rectangular Z Flashing Kit

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Tile Redi, TRZF3054-BI, 30" x 54", Rectangular Z Flashing Kit

Item #: WBB963719

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.34 Save up to 35%
Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tile Redi, TRZF3054-BI, 30" x 54", Rectangular Z Flashing Kit

Redi Flash® shower flashing kits are designed to eliminate leaks between your Tile Ready® brand shower base or shower bench and the shower board. Redi Flash® kits are specifically sized for Tile Redi® shower pans and benches assuring a perfect fit.

Redi Flash® Z-Flash Features:
  • Pre-formed aluminum guard
  • Precision cut to fit your Tile Redi® brand shower pan
  • Easy-to-install
  • Provides a leak-proof barrier
  • Fits all 30"D x 54"W shower base models

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERTRZF3054-BI
    • CONSTRUCTIONAluminum
    • DESCRIPTIONRectangular Flashing Kit
    • HEIGHT INCHES3
    • INCLUDES3 Pieces of Flashing
    • LENGTH INCHES30
    • SERIESRedi Flash
    • SHAPERectangular
    • WEIGHT LBS.0.5
    • WIDTH INCHES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!