Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tile Redi, WD3460C-PVC, 34" x 60", Rectangular Single Shower Pan W/ Center Drain

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Tile Redi, WD3460C-PVC, 34" x 60", Rectangular Single Shower Pan W/ Center Drain

Item #: WBB1338036

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 696.00
Product Information
Customer Review
Product Q&A
Accessories
Tile Redi, WD3460C-PVC, 34 x 60, Rectangular Single Shower Pan W/ Center Drain

Wonder Drain® shower pans feature a square tileable drain top that makes the drain invisible; all you see is your beautiful tiled shower floor Choose from single curb, double curb, or triple curb. All models offer the top-quality features you expect from Tile Ready® brand shower pans. Tile Redi® shower bases comply with all national and local plumbing codes and are UL listed.

Features:
  • Single Curb Shower Module with tileable center drain
  • Dimensions: 34in. D x 60in. W. Depth measured from the front of the curb to the outside of the back splash wall.
  • Square tileable drain
  • One-piece, pre-pitched shower module with integrated curb, splash walls, and 2 PVC drain
  • Ready-to-Tile™: tile set directly on shower module surface
  • Fast and easy installation
  • Leak proof, and mold and mildew free
  • Includes Redi Poxy™ epoxy adhesive

Product Specifications

    • BRANDTile Redi
    • MANUFACTURERS PART NUMBERWD3460C-PVC
    • ADA COMPLIANTNo
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyurethane
    • HEIGHT INCHES5-3/4
    • INCLUDESShower Pan
    • LENGTH INCHES34
    • SERIESWonder Drain®
    • SHAPERectangular
    • WEIGHT LBS.26
    • WIDTH INCHES60
    • CURB LOCATION--
    • DRAIN LOCATIONCenter
    • THRESHOLD HEIGHT INCHES4-1/2
    • DRAIN INCLUDEDYes
    • THRESHOLDSingle
    • GRATE INCLUDEDSquare Tileable Top Grate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!