Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SM-5090-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Speakman SM-5090-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Item #: WBB685706

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $593.00 Save up to 35%
Price: $ 386.95
Product Information
Customer Review
Product Q&A
Speakman SM-5090-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

The Speakman SentinelPro™ Shower Valve line is a dual element thermostatic and pressure balance shower valve line designed to provide high quality anti-scald protection. Speakman SentinelPro™ Valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. SentinelPro™ valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. SentinelPro™ valves provide superior protection down to 1.5 GPM. The SM-5090-ADA features a metal lever handle for easy operation. The SM-5090-ADA a VS-1001-ADA hand shower system, S-1556 diverter tub spout and S-2500 arm & flange. The SM-5090-ADA is certified to meet ASSE 1016 and ASME A112.18.1/CSA B125.1 standards and is ADA compliant.

Product Specifications

    • BRANDSpeakman®
    • MANUFACTURERS PART NUMBERSM-5090-ADA
    • ADA COMPLIANTYes
    • COLOR FINISHPolished Chrome/White
    • HAND SHOWER TYPEADA System
    • HOSE LENGTH INCHES60
    • INLET CONNECTION1/2
    • SERIESSentinelPro™
    • SLIDE BAR HEIGHT INCHES24
    • TUB SPOUTDiverter
    • VALVE STYLEPlain Text, Left Side
    • VALVE TYPEThermostatic Pressure Balance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed