Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 0608020 2-1/4" Chrome-Plated Solid Brass Deluxe Shower Head - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Wal-Rich® 0608020 2-1/4" Chrome-Plated Solid Brass Deluxe Shower Head - Pkg Qty 4

Item #: WBB1370207

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.12 Save up to 26%
$19.50 each

Sold in packages of 4

Price: $78.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0608020 2-1/4" Chrome-Plated Solid Brass Deluxe Shower Head

Chrome-plated solid brass deluxe shower head

Product Specifications

    • BRANDWal Rich
    • MANUFACTURERS PART NUMBER0608020
    • GALLONS PER MINUTE2.5
    • COLOR FINISHChrome-Plated
    • CONSTRUCTIONBrass
    • DESCRIPTIONSingle-Function Shower Head
    • FACE DIAMETER INCHES2-1/4
    • LITERS PER MINUTE9.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed