Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 52672-PK, Touch-Clean® Shower Head, Chrome

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Delta 52672-PK, Touch-Clean® Shower Head, Chrome

Item #: WBB1229191

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.30 Save up to 32%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Delta 52672-PK, Touch-Clean® Shower Head, Chrome

Touch-Clean Shower Head. Single setting. 2 7/8 Spray face diameter.

Documents are in PDF format

Product Specifications

    • BRANDDelta
    • MANUFACTURERS PART NUMBER52672-PK
    • GALLONS PER MINUTE2.5
    • COLOR FINISHChrome
    • DESCRIPTIONMulti-Function Shower Head
    • FACE DIAMETER INCHES3
    • LENGTH INCHES5
    • SERIESTouch-Clean®
    • SPRAY PATTERNFull
    • WATERSENSE CERTIFIEDNo
    • LITERS PER MINUTE9.5
    • MEETS CALGREEN STANDARDSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!