Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta RP48686RB, Single-Setting Shower Head, Venetian Bronze

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Delta RP48686RB, Single-Setting Shower Head, Venetian Bronze

Item #: WBB1229194

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.55 Save up to 34%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Delta RP48686RB, Single-Setting Shower Head, Venetian Bronze

Touch-Clean Raincan Shower Head. 7 1/2 diameter spray face. 2 3/4 shower head length.

Documents are in PDF format

Product Specifications

    • BRANDDelta
    • MANUFACTURERS PART NUMBERRP48686RB
    • GALLONS PER MINUTE2.5
    • COLOR FINISHVenetian Bronze
    • DESCRIPTIONSingle-Function Shower Head
    • FACE DIAMETER INCHES9-2/5
    • LENGTH INCHES10-1/5
    • SERIES--
    • SPRAY PATTERNAdjustable
    • WATERSENSE CERTIFIEDNo
    • LITERS PER MINUTE9.5
    • MEETS CALGREEN STANDARDSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed