Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Manual Acrylic Liquid Hand Soap Dispenser, Smoke 1000mL - DPR03922

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Dial Manual Acrylic Liquid Hand Soap Dispenser, Smoke 1000mL - DPR03922

Item #: WBB259745

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.79 ea.
2 $9.67 ea.
3+ $8.35 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
The Dial Dispenser

Push-type, ADA Compliant dispenser holds 1-liter refills (sold separately). Acrylic construction. Both screwmount and an adhesive-back mount option are included. Translucent Smoke color. 5.12"w x 9.998"d x 12.34"h. Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES10
    • HEIGHT INCHES12-1/2
    • CAPACITY1000 ml
    • COLOR FINISHTranslucent Smoke
    • BRANDDial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONThe Dial® Dispenser
    • MANUFACTURERS PART NUMBERDIA 03922
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed