Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Liquid Soap Dispenser Model 22 5-1/4" x 4-1/4" x 10-1/4", White 800mL Refill - DPR03226

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Dial Liquid Soap Dispenser Model 22 5-1/4" x 4-1/4" x 10-1/4", White 800mL Refill - DPR03226

Item #: WBB259744

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.48 ea.
2 $13.36 ea.
3+ $12.04 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Flex 800 Series 800-ml Dispenser

Specifically designed to hold 800-ml bag-in-box refills (sold separately). Durable plastic construction. Mounts quickly to wall with screw or pressure-sensitive tape (included). White. 5-1/4"w x 4-1/4"d x 10-1/4"h. Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES10-1/4
    • CAPACITY800 ml
    • COLOR FINISHWhite
    • BRANDDial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlex 800 Series 800-ml Dispenser
    • MANUFACTURERS PART NUMBERDIA 03226
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed