Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 6" Soap Pump for SureFlo® Soap System - B830-372
See all 18 items in product family

Bobrick® 6" Soap Pump for SureFlo® Soap System - B830-372

Item #: WBB489330

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.80 Save up to 42%
Price: $ 40.71
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 6" Soap Pump for SureFlo® Soap System

Soap pump features 4" spout, and is constructed of bright-polished stainless steel. 3" shank. For use with SureFlo® system.

Product Specifications

    • BRANDBobrick
    • MANUFACTURERS PART NUMBERB-830-372

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result