Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® Soap Dish - 4-1/2"W x 2"H Satin - B6807
See all 8 items in product family

Bobrick® Soap Dish - 4-1/2"W x 2"H Satin - B6807

Item #: WBB489114

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.50 Save up to 43%
Price: $ 31.91
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Soap Dish - Surface Mounted - Satin

This 4-1/2"W x 3-5/8"D x 2"H soap dish is made of corrosion-resistant stainless steel for long lasting durability. Drawn, one-piece design is welded to support arm and flange. Two ridges support bar of soap and two drain holes to maximize soap usage. Satin finish.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES2
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassicSeries Soap Dish
    • MANUFACTURERS PART NUMBERB-6807
    • STYLEWall Mount Manual
    • TYPEBar

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result