Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo Flat-Top Gallon Dispenser, Taupe - GOJ1275

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Gojo Flat-Top Gallon Dispenser, Taupe - GOJ1275

Item #: WBB260080

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $51.14 ea.
2+ $47.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO Flat-Top Gallon Dispenser

For use with flat-top gallon bottles GOJ 1845 and GOJ 9155 (sold separately). Easily attaches to wall with screws (incl.). Plastic. Taupe. 4w x 7d x 3-1/2h.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES7
    • HEIGHT INCHES3-1/2
    • CAPACITY1 Gallon
    • COLOR FINISHBeige
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONGOJO® Flat-Top Gallon Dispenser
    • MANUFACTURERS PART NUMBERGOJ 1275
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed