Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flex™ Dispenser Black - 1300 Ml - 3486592 - Pkg Qty 10
See all 72 items in product family

Flex™ Dispenser Black - 1300 Ml - 3486592 - Pkg Qty 10

Item #: WBB566349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.80 Save up to 41%
$17.00 each

Sold in packages of 10

Price: $170.00
Product Information
Customer Review
Product Q&A
Accessories
Flex™ Dispenser Black - 1300 ml

Rubbermaid FLex Dispensers Black 1300 mL. New Rubbermaid FLex Skin Care System is a perfect balance of quality, cost and low environmental impact, featuring foam or liquid refills in one manual dispenser. Antimicrobial push handle.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES11-1/2
    • CAPACITY1300 ml
    • COLOR FINISHBlack
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlex Soap Dispenser
    • MANUFACTURERS PART NUMBER3486592
    • PACKAGE QUANTITY10
    • STYLEWall Mount Manual
    • TYPEFoam/Liquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result