Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CXI Touch-Free Counter-Mount Liquid Soap Dispenser, Chrome 1500mL - GOJ852001

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

CXI Touch-Free Counter-Mount Liquid Soap Dispenser, Chrome 1500mL - GOJ852001

Item #: WBB259696

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $71.95 ea.
2+ $69.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
CXi Touch-Free Counter-Mount Dispenser

Touch-free dispensing system means no need to touch a dirty dispenser - ideal for hand hygiene. Automatically dispenses the perfect amount of soap needed in a single shot. To install, verify the size of the existing counter hole is 15/16" to 1-1/4" in diameter. If there is no hole in the counter top, it should be drilled to 1" in diameter. Designed to hold 1500 ml refills (sold seperately). Requires four D alkaline batteries (included). Manufacturer's three-year limited guarantee.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES5
    • HEIGHT INCHES4-1/4
    • CAPACITY1500 ml
    • COLOR FINISHChrome
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCXi Touch-Free Counter-Mount Dispenser
    • FRAGRANCE--
    • MANUFACTURERS PART NUMBERGOJ 8520-01
    • PACKAGE QUANTITY1
    • STYLECounter Mount Automatic
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this product be used with hand sanitizer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed