Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo NXT Maximum Capacity Lotion Soap Dispenser, Dove Gray 2000mL Refill - GOJ2230

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Gojo NXT Maximum Capacity Lotion Soap Dispenser, Dove Gray 2000mL Refill - GOJ2230

Item #: WBB259875

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.24 ea.
2 $16.12 ea.
3+ $14.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO NXT 2000-ml MAXIMUM CAPACITY Dispenser

One hand push operation reinforces mounting with each use. Portion control reduces waste. ADA Compliant for placement anywhere. Economical, concentrated soap formulas are packaged in easy-to-load, sanitary, no-leak refill pouches, making refills easy to store and handle. Compact 2000-ml MAXIMUM CAPACITYTM dispenser provides twice the capacity of traditional bag in box systems. 2000-ml capacity. White/Gray. Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES10-1/2
    • CAPACITY2000 ml
    • COLOR FINISHWhite/Gray
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONNXT MAXIMUM CAPACITY Dispenser
    • MANUFACTURERS PART NUMBERGOJ 2230
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed